
Waterline Glass Vanity Shelf, Chrome
Mfr # 5586
Zoro # G216254201
product price: $71.29
/eaKey Features
Material
Metal
Overall Length
21.5 in
Depth
2.13 in
Includes
Mounting Hardware
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5586
Zoro #
G216254201
UPC #
11296558601
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
21.5 in
Depth
2.13 in
Width
5.75 in
Details
Material
Metal
Includes
Mounting Hardware
Finish
Polished
Color
Chrome
For Use With
Wall, Bathroom
Description
Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.
- Constructed of glass
- Coordinates with products from the Waterline line seamlessly
- All hardware required for installation is included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.