Zoro Homepage

Waterline Glass Vanity Shelf, Satin Nickel

  • Mfr # 5596

  • Zoro # G116254257


product price: $71.29
/ea

Key Features

Overall Length
21.5 in
Depth
2.13 in
Finish
Brushed
Material
Metal
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5596
Zoro #
G116254257
UPC #
11296559608
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21.5 in
Depth
2.13 in
Width
5.75 in

Details

Finish
Brushed
Material
Metal
Color
Satin Nickel
For Use With
Wall, Bathroom
Includes
Mounting Hardware

Description

Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.


  • Constructed of glass
  • Coordinates with products from the Waterline line seamlessly
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.