Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterline Robe Hook, Chrome

  • Mfr # 5585

  • Zoro # G916243741


product price: $28.99
/ea

Key Features

Length
2.75 in
Width
1.88 in
Material
Metal
Color
Chrome
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585
Zoro #
G916243741
UPC #
11296558502
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.75 in
Width
1.88 in
Height
2.13 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Beveled edge adds dimension to any room
  • Mirror hangs vertical
  • Coordinates with products from the Waterline line seamlessly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.