Zoro Homepage

02-99 Chev Express V8 6.5L Diesel Water Pump, 44056

  • Mfr # 44056

  • Zoro # G3991542


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket; Pulley
Number of Outlets
1
Impeller Rotation
Reverse
Impeller Material
Cast Iron
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44056
Zoro #
G3991542
UPC #
770075144021
Country of Origin
Unknown

Details

Includes
Gasket; Pulley
Item
Water Pump
Number of Outlets
1
Impeller Rotation
Reverse
Impeller Material
Cast Iron
Housing Material
Cast Aluminum
Drive Style
Accessory Belt
Water Pump Drive Type
Accessory Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.