
04-06 Freightliner-Business Class M2 Hd Water Pump, 43439Hd
Mfr # 43439HD
Zoro # G9564610
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Features
Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
Housing Material
Cast Aluminum/Cast Iron
Drive Type
Accessory Belt
Impeller Material
Cast Iron
Impeller Rotation
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43439HD
Zoro #
G9564610
UPC #
770075691174
Country of Origin
Unknown
Details
Features
Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
Housing Material
Cast Aluminum/Cast Iron
Drive Type
Accessory Belt
Item
Water Pump
Impeller Material
Cast Iron
Impeller Rotation
Standard
Number of Outlets
7
Description
Your application works hard. Gates mechanical water pumps ensure your vehicle stays cool and runs smoothly. With fully tested bearings, seals and inline quality, find standard, heavy duty, and performance water pumps with coverage for imports, hybrids, and heavy-duty applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.