Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04-99 Honda Odyssey V6 3.5L Water Pump, 42316

  • Mfr # 42316

  • Zoro # G3984816


product price: $73.55
/ea

Key Features

Includes
Rubber Seal Ring; Pulley
Features
Timing Belt Driven
Impeller Material
Stamped Steel
Impeller Rotation
Reverse
Drive Style
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42316
Zoro #
G3984816
UPC #
72053781946
Country of Origin
Unknown

Details

Includes
Rubber Seal Ring; Pulley
Features
Timing Belt Driven
Impeller Material
Stamped Steel
Item
Water Pump
Impeller Rotation
Reverse
Drive Style
Timing Belt
Housing Material
Cast Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.