
05-02 Kia Sedona V6 3.5L Water Pump, 42313
Mfr # 42313
Zoro # G3979539
product price:Â $96.59
/ea
Free Shipping & Returns
Key Features
Features
Timing Belt Driven
Includes
Back Housing
Impeller Material
Stamped Steel
Number of Outlets
1
Impeller Rotation
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42313
Zoro #
G3979539
UPC #
770075305767
Country of Origin
Unknown
Details
Features
Timing Belt Driven
Includes
Back Housing
Impeller Material
Stamped Steel
Item
Water Pump
Number of Outlets
1
Impeller Rotation
Standard
Drive Style
Timing Belt
Housing Material
Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.