Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X10 4663K FUEL FILL COR20

  • Mfr # 46632830

  • Zoro # G221903798


product price: $36.55
/ea
Sold in multiples of 10 for $365.50

Key Features

Tube Material
Nitrile - Type C
Color
Black
Hose Cover Material
Chloroprene - Type A
Hose Color
Black
Hose Outside Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46632830
Zoro #
G221903798
UPC #
072053215366
Country of Origin
United States

Dimensions

Hose Outside Dia.
1.77 in
Hose Inside Dia.
1.5 in
Bend Radius
5 in

Details

Tube Material
Nitrile - Type C
Color
Black
Hose Cover Material
Chloroprene - Type A
Hose Color
Black
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
20 psi

Description

RECOMMENDED FOR: Fuel tank filler applications to provide a flexible connector between fuel tank and fill pipe. Suitable for fill applications on automobiles, trucks, buses and other similar applications where exceptionally flexible hose is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.