1-1/2X10 ENG COOL SILICONE 85
Mfr # 41710270
Zoro # G821904126
product price: $96.15
/eaSold in multiples of 10 for $961.50
Free Shipping & Returns
Key Features
Vacuum Rating
3 in Hg
Temp. Rating
-54° F to +175° F
Static Working Pressure
85 psi
Exterior Dia.
1.89 in
Cover Material
Silicone - Type MQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41710270
Zoro #
G821904126
UPC #
072053665604
Country of Origin
United States
Dimensions
Exterior Dia.
1.89 in
Inside Dia.
1.5 in
Min. Bend Radius
30 in
Details
Vacuum Rating
3 in Hg
Temp. Rating
-54° F to +175° F
Static Working Pressure
85 psi
Cover Material
Silicone - Type MQ
Cover Color
Green
Tube Color
Orange
Tube Material
Silicone - Type MQ
Description
RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.