
1-1/2X100 AG PVC SOL 90SD CLR
Mfr # 77442103
Zoro # G121904178
product price: $9.35
/eaSold in multiples of 100 for $935.00
Key Features
Vacuum Rating
28 in Hg
Inside Dia.
1.5 in
Bend Radius
5 in
Max. Temp.
+55° F
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77442103
Zoro #
G121904178
UPC #
072053308587
Country of Origin
United States
Dimensions
Inside Dia.
1.5 in
Bend Radius
5 in
Outside Dia.
1.82 in
Details
Vacuum Rating
28 in Hg
Max. Temp.
+55° F
Color
Clear
Tube Material
PVC - Type G
Description
RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy-duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.