
1-1/2X100 AG PVC XTREME 100SD
Mfr # 77441501
Zoro # G221904153
product price: $17.99
/eaSold in multiples of 100 for $1,799.00
Key Features
Bend Radius
3 in
Max. Temp.
+66° F
Outside Dia.
1.97 in
Vacuum Rating
30 in Hg
Tube Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441501
Zoro #
G221904153
UPC #
770075699088
Country of Origin
United States
Dimensions
Bend Radius
3 in
Outside Dia.
1.97 in
Inside Dia.
1.5 in
Details
Max. Temp.
+66° F
Vacuum Rating
30 in Hg
Tube Material
EPDM - Type P
Color
Black
Description
RECOMMENDED FOR: Heavy-duty suction and discharge of liquids in the construction, rental, and agricultural industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.