
1-1/2X100 CHEM XTREM FEP 200SD
Mfr # 46980013
Zoro # G021903639
product price: $116.99
/eaSold in multiples of 100 for $11,699.00
Free Shipping & Returns
Key Features
Hose Outside Dia.
2.05 in
Temp. Range
-40° F to +149° F
Hose Color
White
Max. Working Pressure (PSI)
200 psi
Tube Material
Fluoroethylenepropylene (FEP) - Type T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46980013
Zoro #
G021903639
UPC #
072053651379
Country of Origin
United States
Dimensions
Hose Outside Dia.
2.05 in
Hose Inside Dia.
1.5 in
Bend Radius
8 in
Details
Temp. Range
-40° F to +149° F
Hose Color
White
Max. Working Pressure (PSI)
200 psi
Tube Material
Fluoroethylenepropylene (FEP) - Type T
Color
Blue
Vacuum Rating
30 in Hg
Hose Cover Material
EPDM - Type P
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master XTreme FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron for flex fatigue safety at the coupling. Chem Master XTreme FEP is designed for easy cleaning in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP) methods may be used._x000D_ Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.