
1-1/2X100 CHEM+UHMWPE200SD GRN
Mfr # 46970017
Zoro # G121903768
product price: $56.79
/eaSold in multiples of 100 for $5,679.00
Key Features
Temp. Range
-40° F to +100° F
Vacuum Rating
30 in Hg
Color
Green
Hose Inside Dia.
1.5 in
Hose Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46970017
Zoro #
G121903768
UPC #
072053651065
Country of Origin
United States
Dimensions
Hose Inside Dia.
1.5 in
Hose Outside Dia.
2 in
Bend Radius
8 in
Details
Temp. Range
-40° F to +100° F
Vacuum Rating
30 in Hg
Color
Green
Hose Cover Material
EPDM - Type P
Hose Color
Clear
Tube Material
Ultra High Molecular Weight Polyethylene - Type L
Max. Working Pressure (PSI)
200 psi
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron for flex fatigue safety at the coupling. Chem Master Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.