
1-1/2X100 FUEL 150SD SMOOTH
Mfr # 46881307
Zoro # G121904260
product price: $27.25
/eaSold in multiples of 100 for $2,725.00
Key Features
Inside Dia.
1.5 in
Outside Dia.
2.02 in
Vacuum Rating
30 in Hg
Bend Radius
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46881307
Zoro #
G121904260
UPC #
072053650228
Country of Origin
United States
Dimensions
Inside Dia.
1.5 in
Outside Dia.
2.02 in
Bend Radius
4 in
Details
Vacuum Rating
30 in Hg
Color
Black
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Description
RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.