Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X100 FUEL PVC VAP REC 5SD

  • Mfr # 77447015

  • Zoro # G521904181


product price: $26.45
/ea
Sold in multiples of 100 for $2,645.00

Key Features

Outside Dia.
1.88 in
Tube Material
Polyurethane - Type U
Bend Radius
1.5 in
Inside Dia.
1.5 in
Max. Temp.
+60° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77447015
Zoro #
G521904181
UPC #
072053641677
Country of Origin
United States

Dimensions

Outside Dia.
1.88 in
Bend Radius
1.5 in
Inside Dia.
1.5 in

Details

Tube Material
Polyurethane - Type U
Max. Temp.
+60° F
Color
Clear

Description

RECOMMENDED FOR: Vapor Recovery for use with Gates Fuel Master and Fuel Master PVC. Can also be used for ducting, dust and light abrasive material handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.