Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X100 MINE AIR 500FR BLK

  • Mfr # 36180804

  • Zoro # G421904144


product price: $50.69
/ea
Sold in multiples of 100 for $5,069.00

Key Features

Pneumatic Hose Inside Dia
1.5 in
Pneumatic Hose Color
Black
Outside Dia.
1.99 in
Bend Radius (In.)
12 in
Working Pressure (PSI)
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180804
Zoro #
G421904144
UPC #
072053670615
Country of Origin
India

Dimensions

Outside Dia.
1.99 in
Bend Radius (In.)
12 in

Details

Pneumatic Hose Inside Dia
1.5 in
Pneumatic Hose Color
Black
Working Pressure (PSI)
500 psi
Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Max Temp
+82° F

Description

RECOMMENDED FOR: Heavy-duty, high-pressure use on industrial, construction and pneumatic mining applications requiring wire-braided hose with an oil-resistant tube and abrasion-resistant cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.