
1-1/2X100 PLANT XTREM 501 AR
Mfr # 32020029
Zoro # G921903531
product price: $30.79
/eaSold in multiples of 100 for $3,079.00
Key Features
Pneumatic Hose Inside Dia
1.5 in
Bend Radius (In.)
12 in
Max Temp
+100° F
Outside Dia.
2.09 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32020029
Zoro #
G921903531
UPC #
072053633733
Country of Origin
United States
Dimensions
Bend Radius (In.)
12 in
Outside Dia.
2.09 in
Details
Pneumatic Hose Inside Dia
1.5 in
Max Temp
+100° F
Tube Material
Nitrile - Type C
Cover Material
Carboxylated Nitrile - Type C4
Working Pressure (PSI)
501 psi
Pneumatic Hose Color
Black
Description
RECOMMENDED FOR: Applications requiring a premium-quality, multi-purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra-long life in these applications: mining, air drill, construction, poultry plants and other severe service.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.