Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X100CTN MINE SPRY1000 YLW

  • Mfr # 36190788

  • Zoro # G621904654


product price: $29.85
/ea
Sold in multiples of 100 for $2,985.00

Key Features

Max. Working Pressure (PSI)
1000 psi
Vacuum Rating
15 in Hg
Hose Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +100° F
Hose Outside Dia.
1.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36190788
Zoro #
G621904654
UPC #
072053671360
Country of Origin
India

Dimensions

Hose Outside Dia.
1.92 in
Bend Radius
18 in
Hose Inside Dia.
1.5 in

Details

Max. Working Pressure (PSI)
1000 psi
Vacuum Rating
15 in Hg
Hose Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +100° F
Tube Material
EPDM - Type P
Color
Yellow
Hose Color
Black

Description

RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.