Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X200 PLANT+ 250

  • Mfr # 32000016

  • Zoro # G821904256


product price: $15.55
/ea
Sold in multiples of 200 for $3,110.00

Key Features

Pneumatic Hose Inside Dia
1.5 in
Tube Material
Specially compounded elastomer - Type B1
Max Temp
+93° F
Pneumatic Hose Color
Black
Bend Radius (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000016
Zoro #
G821904256
UPC #
072053212914
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
12 in
Outside Dia.
1.98 in

Details

Pneumatic Hose Inside Dia
1.5 in
Tube Material
Specially compounded elastomer - Type B1
Max Temp
+93° F
Pneumatic Hose Color
Black
Cover Material
EPDM - Type P
Working Pressure (PSI)
250 psi

Description

RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.