
1-1/2X200 PLANT XTREME 250
Mfr # 32050055
Zoro # G321903490
product price: $21.15
/eaSold in multiples of 200 for $4,230.00
Key Features
Tube Material
Nitrile - Type C
Bend Radius (In.)
12 in
Outside Dia.
2 in
Cover Material
Modified Nitrile - Type C2
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32050055
Zoro #
G321903490
UPC #
072053212600
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
12 in
Outside Dia.
2 in
Details
Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
1.5 in
Max Temp
+100° F
Working Pressure (PSI)
250 psi
Description
RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.