
1-1/2X250 AG 250
Mfr # 32041086
Zoro # G821903969
product price: $11.45
/eaSold in multiples of 250 for $2,862.50
Key Features
Bend Radius (In.)
12 in
Max Temp
+93° F
Tube Material
EPDM - Type P
Pneumatic Hose Inside Dia
1.5 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32041086
Zoro #
G821903969
UPC #
770075689935
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
12 in
Outside Dia.
1.98 in
Details
Max Temp
+93° F
Tube Material
EPDM - Type P
Pneumatic Hose Inside Dia
1.5 in
Pneumatic Hose Color
Black
Working Pressure (PSI)
250 psi
Cover Material
EPDM - Type P
Description
RECOMMENDED FOR: Designed for agricultural spraying applications, such as dilute solutions of herbicides and fertilizers.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.