
1-1/2X300 WM+ PVC FLAT150D RED
Mfr # 77441538
Zoro # G321904152
product price: $6.79
/eaSold in multiples of 300 for $2,037.00
Key Features
Outside Dia.
1.71 in
Tube Material
PVC - Type G
Max. Temp.
+66° F
Inside Dia.
1.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441538
Zoro #
G321904152
UPC #
770075696995
Country of Origin
United States
Dimensions
Outside Dia.
1.71 in
Inside Dia.
1.5 in
Details
Tube Material
PVC - Type G
Max. Temp.
+66° F
Color
Black
Description
RECOMMENDED FOR: For medium-duty discharge applications in mining, construction, industrial, agriculture and marine service. Limited oil and chemical application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.