
1-1/2X300 WTR PVC FLAT 75D BLU
Mfr # 77441001
Zoro # G421904663
product price: $3.39
/eaSold in multiples of 300 for $1,017.00
Key Features
Max. Temp.
+49° F
Outside Dia.
1.67 in
Tube Material
PVC - Type G
Inside Dia.
1.5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441001
Zoro #
G421904663
UPC #
072053078459
Country of Origin
United States
Dimensions
Outside Dia.
1.67 in
Inside Dia.
1.5 in
Details
Max. Temp.
+49° F
Tube Material
PVC - Type G
Color
Blue
Description
RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.