Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X50 BULK SAND BLAST 135D

  • Mfr # 41290150

  • Zoro # G321904640


product price: $40.15
/ea
Sold in multiples of 50 for $2,007.50

Key Features

Max. Working Pressure (PSI)
135 psi
Hose Outside Dia.
2.37 in
Tube Material
Natural Rubber - Type D3
Color
Black
Temp. Range
-40° F to +66° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41290150
Zoro #
G321904640
UPC #
072053216660
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
2.37 in
Bend Radius
18 in
Hose Inside Dia.
1.5 in

Details

Max. Working Pressure (PSI)
135 psi
Tube Material
Natural Rubber - Type D3
Color
Black
Temp. Range
-40° F to +66° F
Vacuum Rating
5 in Hg
Hose Color
Black
Hose Cover Material
SBR - Type D

Description

RECOMMENDED FOR: Sand, shot-blasting work and wherever abrasive materials are carried at high velocity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.