Zoro Homepage

1-1/2X50 PLANT STEAM 250 WRAP

  • Mfr # 36050676

  • Zoro # G121903935


product price: $40.75
/ea
Sold in multiples of 50 for $2,037.50

Key Features

Hose Outside Dia.
2.14 in
Tube Material
EPDM - Type P2
Hose Cover Material
EPDM - Type P2
Max. Working Pressure (PSI)
250 psi
Temp. Range
-40° F to +232° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36050676
Zoro #
G121903935
UPC #
072053458503
Country of Origin
India

Dimensions

Hose Outside Dia.
2.14 in
Hose Inside Dia.
1.5 in
Bend Radius
20 in

Details

Tube Material
EPDM - Type P2
Hose Cover Material
EPDM - Type P2
Max. Working Pressure (PSI)
250 psi
Temp. Range
-40° F to +232° F
Color
Black
Hose Color
Black
Vacuum Rating
10 in Hg

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.