
1-1/2X5FT GS COOLANT AIR 85 HW
Mfr # 46852024
Zoro # G421903604
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius
3.5 in
Tube Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Cover Material
EPDM - Type P
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46852024
Zoro #
G421903604
UPC #
072053177459
Country of Origin
United States
Dimensions
Min. Bend Radius
3.5 in
Exterior Dia.
1.96 in
Inside Dia.
1.5 in
Details
Tube Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Cover Material
EPDM - Type P
Cover Color
Black
Vacuum Rating
20 in Hg
Tube Color
Black
Static Working Pressure
85 psi
Description
RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.