
1-1/2X60 FUEL LP350
Mfr # 33200935
Zoro # G421904274
product price: $71.15
/eaSold in multiples of 60 for $4,269.00
Key Features
Tube Material
Chloroprene - Type A
Outside Dia.
2.25 in
Vacuum Rating
10 in Hg
Max. Temp.
+82° F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33200935
Zoro #
G421904274
UPC #
072053642711
Country of Origin
United States
Dimensions
Outside Dia.
2.25 in
Bend Radius
12 in
Inside Dia.
1.5 in
Details
Tube Material
Chloroprene - Type A
Vacuum Rating
10 in Hg
Max. Temp.
+82° F
Color
Black
Description
RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.