Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X100 AG PVC SOLUTN 70SD

  • Mfr # 77445202

  • Zoro # G321904367


product price: $10.75
/ea
Sold in multiples of 100 for $1,075.00

Key Features

Outside Dia.
1.61 in
Inside Dia.
1.25 in
Tube Material
EPDM - Type P
Vacuum Rating
28 in Hg
Max. Temp.
+60° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77445202
Zoro #
G321904367
UPC #
072053641462
Country of Origin
United States

Dimensions

Outside Dia.
1.61 in
Inside Dia.
1.25 in
Bend Radius
5 in

Details

Tube Material
EPDM - Type P
Vacuum Rating
28 in Hg
Max. Temp.
+60° F
Color
Black

Description

RECOMMENDED FOR: Suction and discharge applications where lightweight, flexible hose is needed for transferring mild diluted chemicals and agricultural spray and fertilizer applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.