Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X100 AG PVC XTREME 100SD

  • Mfr # 77441500

  • Zoro # G621903657


product price: $15.85
/ea
Sold in multiples of 100 for $1,585.00

Key Features

Tube Material
EPDM - Type P
Bend Radius
3 in
Vacuum Rating
30 in Hg
Inside Dia.
1.25 in
Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441500
Zoro #
G621903657
UPC #
770075699071
Country of Origin
United States

Dimensions

Bend Radius
3 in
Inside Dia.
1.25 in
Outside Dia.
1.75 in

Details

Tube Material
EPDM - Type P
Vacuum Rating
30 in Hg
Max. Temp.
+66° F
Color
Black

Description

RECOMMENDED FOR: Heavy-duty suction and discharge of liquids in the construction, rental, and agricultural industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.