Zoro Homepage

1-1/4X100 BG SUPRVAC 150SD COR

  • Mfr # 46880653

  • Zoro # G021904131


product price: $19.39
/ea
Sold in multiples of 100 for $1,939.00

Key Features

Bend Radius
3 in
Hose Outside Dia.
1.68 in
Vacuum Rating
30 in Hg
Hose Color
Black
Temp. Range
-40° F to +82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46880653
Zoro #
G021904131
UPC #
072053217766
Country of Origin
United States

Dimensions

Bend Radius
3 in
Hose Outside Dia.
1.68 in
Hose Inside Dia.
1.25 in

Details

Vacuum Rating
30 in Hg
Hose Color
Black
Temp. Range
-40° F to +82° F
Hose Cover Material
SBR - Type D
Tube Material
Nitrile - Type C
Max. Working Pressure (PSI)
150 psi
Color
Black

Description

RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.