Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X100 FUEL 150SD SMOOTH

  • Mfr # 46881306

  • Zoro # G021903875


product price: $24.85
/ea
Sold in multiples of 100 for $2,485.00

Key Features

Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Outside Dia.
1.75 in
Color
Black
Max. Temp.
+82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881306
Zoro #
G021903875
UPC #
072053650204
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Inside Dia.
1.25 in
Bend Radius
4 in

Details

Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Color
Black
Max. Temp.
+82° F

Description

RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.