Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X175 FUEL DELIVERY 200

  • Mfr # 32210417

  • Zoro # G621904128


product price: $36.25
/ea
Sold in multiples of 175 for $6,343.75

Key Features

Outside Dia.
1.8 in
Max. Temp.
+82° F
Color
Black
Vacuum Rating
10 in Hg
Inside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32210417
Zoro #
G621904128
UPC #
770075157472
Country of Origin
Mexico

Dimensions

Outside Dia.
1.8 in
Inside Dia.
1.25 in
Bend Radius
10 in

Details

Max. Temp.
+82° F
Color
Black
Vacuum Rating
10 in Hg
Tube Material
Nitrile - Type C

Description

RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as -40 DegF (-40 DegC). Compatible with Bio-Diesel fuels up to B20. Hose remains flexible to -20 DegF (-29 DegC). For home and heavy-duty commercial service where an abrasion-resistant and non-marking cover is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.