Zoro Homepage

1-1/4X200 PLANT+ 250

  • Mfr # 32000015

  • Zoro # G021904377


product price: $14.89
/ea
Sold in multiples of 200 for $2,978.00

Key Features

Cover Material
EPDM - Type P
Max Temp
+93° F
Bend Radius (In.)
10 in
Tube Material
Specially compounded elastomer - Type B1
Outside Dia.
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000015
Zoro #
G021904377
UPC #
072053212907
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
10 in
Outside Dia.
1.73 in

Details

Cover Material
EPDM - Type P
Max Temp
+93° F
Tube Material
Specially compounded elastomer - Type B1
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
1.25 in
Working Pressure (PSI)
250 psi

Description

RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.