
1-1/4X300 PLANT XTREME 250
Mfr # 32050049
Zoro # G721904035
product price: $17.59
/eaSold in multiples of 300 for $5,277.00
Key Features
Max Temp
+100° F
Outside Dia.
1.75 in
Tube Material
Nitrile - Type C
Bend Radius (In.)
10 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32050049
Zoro #
G721904035
UPC #
072053662849
Country of Origin
Mexico
Dimensions
Outside Dia.
1.75 in
Bend Radius (In.)
10 in
Details
Max Temp
+100° F
Tube Material
Nitrile - Type C
Pneumatic Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Pneumatic Hose Inside Dia
1.25 in
Working Pressure (PSI)
250 psi
Description
RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.