Zoro Homepage

1-1/4X5 GS COOLANT AIR 100 HW

  • Mfr # 46852020

  • Zoro # G621903756


product price: $288.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cover Color
Black
Tube Color
Black
Min. Bend Radius
2.5 in
Tube Material
EPDM - Type P
Inside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46852020
Zoro #
G621903756
UPC #
072053177442
Country of Origin
United States

Dimensions

Min. Bend Radius
2.5 in
Inside Dia.
1.25 in
Exterior Dia.
1.71 in

Details

Cover Color
Black
Tube Color
Black
Tube Material
EPDM - Type P
Vacuum Rating
25 in Hg
Static Working Pressure
100 psi
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F

Description

RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.