
1-1/4X50 4175EC COOL 100
Mfr # 41750861
Zoro # G921904842
product price: $20.99
/eaSold in multiples of 50 for $1,049.50
Key Features
Tube Color
Black
Exterior Dia.
1.64 in
Tube Material
EPDM - Type P
Cover Color
Black
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41750861
Zoro #
G921904842
UPC #
072053214208
Country of Origin
Mexico
Dimensions
Exterior Dia.
1.64 in
Min. Bend Radius
12 in
Inside Dia.
1.25 in
Details
Tube Color
Black
Tube Material
EPDM - Type P
Cover Color
Black
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Vacuum Rating
5 in Hg
Static Working Pressure
100 psi
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.