Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X50 BULK SAND BLAST 150D

  • Mfr # 41290105

  • Zoro # G621904326


product price: $32.55
/ea
Sold in multiples of 50 for $1,627.50

Key Features

Max. Working Pressure (PSI)
150 psi
Tube Material
Natural Rubber - Type D3
Hose Color
Black
Hose Outside Dia.
2.16 in
Bend Radius
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41290105
Zoro #
G621904326
UPC #
072053216653
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
2.16 in
Bend Radius
12 in
Hose Inside Dia.
1.25 in

Details

Max. Working Pressure (PSI)
150 psi
Tube Material
Natural Rubber - Type D3
Hose Color
Black
Hose Cover Material
SBR - Type D
Color
Black
Vacuum Rating
5 in Hg
Temp. Range
-40° F to +66° F

Description

RECOMMENDED FOR: Sand, shot-blasting work and wherever abrasive materials are carried at high velocity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.