Zoro Homepage

1-1/4X50 CLEAN WSHDN W/NZL GRY

  • Mfr # 32130545

  • Zoro # G121904512


product price: $999.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hose Cover Material
Natural Rubber - Type D
Temp. Range
-29° F to +82° F
Color
Gray
Vacuum Rating
15 in Hg
Max. Working Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32130545
Zoro #
G121904512
UPC #
072053636000
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1.25 in
Bend Radius
10 in
Hose Outside Dia.
1.75 in

Details

Hose Cover Material
Natural Rubber - Type D
Temp. Range
-29° F to +82° F
Color
Gray
Vacuum Rating
15 in Hg
Max. Working Pressure (PSI)
150 psi
Tube Material
SBR - Type D
Hose Color
Black

Description

RECOMMENDED FOR: Cold and hot water up to +212 DegF (+100 DegC) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non-marking cover.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.