
1-1/4X50BLK MINE SPRAY1000 YLW
Mfr # 36190764
Zoro # G721904707
product price: $18.55
/eaSold in multiples of 50 for $927.50
Key Features
Hose Color
Black
Hose Outside Dia.
1.69 in
Hose Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +100° F
Tube Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36190764
Zoro #
G721904707
UPC #
072053561487
Country of Origin
India
Dimensions
Hose Outside Dia.
1.69 in
Bend Radius
16 in
Hose Inside Dia.
1.25 in
Details
Hose Color
Black
Hose Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +100° F
Tube Material
EPDM - Type P
Max. Working Pressure (PSI)
1000 psi
Color
Yellow
Vacuum Rating
20 in Hg
Description
RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.