Zoro Homepage

1-1/4X50CTN MINE SPRAY1000 YLW

  • Mfr # 36190702

  • Zoro # G921904705


product price: $19.55
/ea
Sold in multiples of 50 for $977.50

Key Features

Hose Color
Black
Vacuum Rating
20 in Hg
Temp. Range
-40° F to +100° F
Hose Inside Dia.
1.25 in
Max. Working Pressure (PSI)
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36190702
Zoro #
G921904705
UPC #
072053213478
Country of Origin
India

Dimensions

Hose Inside Dia.
1.25 in
Bend Radius
16 in
Hose Outside Dia.
1.69 in

Details

Hose Color
Black
Vacuum Rating
20 in Hg
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Tube Material
EPDM - Type P
Hose Cover Material
Modified Nitrile - Type C2
Color
Yellow

Description

RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.