Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8X10FT ENG COOL SILICON 90

  • Mfr # 41710217

  • Zoro # G621903947


product price: $82.15
/ea
Sold in multiples of 400 for $32,860.00
Free Shipping & Returns

Key Features

Tube Color
Orange
Inside Dia.
1.13 in
Exterior Dia.
1.52 in
Min. Bend Radius
13 in
Temp. Rating
-54° F to +175° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41710217
Zoro #
G621903947
UPC #
072053665536
Country of Origin
United States

Dimensions

Inside Dia.
1.13 in
Exterior Dia.
1.52 in
Min. Bend Radius
13 in

Details

Tube Color
Orange
Temp. Rating
-54° F to +175° F
Cover Material
Silicone - Type MQ
Cover Color
Green
Vacuum Rating
6 in Hg
Tube Material
Silicone - Type MQ
Static Working Pressure
90 psi

Description

RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.