Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8X3FT 4169A COOL 135 SOFTW

  • Mfr # 41690240

  • Zoro # G121903492


product price: $24.59
/ea
Sold in multiples of 3 for $73.77

Key Features

Tube Material
Nitrile - Type C
Tube Color
Black
Static Working Pressure
135 psi
Vacuum Rating
6 in Hg
Temp. Rating
-40° F to +100° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41690240
Zoro #
G121903492
UPC #
072053647174
Country of Origin
Mexico

Dimensions

Min. Bend Radius
13 in
Exterior Dia.
1.55 in
Inside Dia.
1.13 in

Details

Tube Material
Nitrile - Type C
Tube Color
Black
Static Working Pressure
135 psi
Vacuum Rating
6 in Hg
Temp. Rating
-40° F to +100° F
Cover Color
Black
Cover Material
Chloroprene - Type A

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.