Zoro Homepage

1-1/8X5 GS COOLANT AIR 100 HW

  • Mfr # 46852018

  • Zoro # G621904098


product price: $328.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Max. Working Pressure (PSI)
100 psi
Color
Black
Body Material
EPDM - Type P
Max. Temp. (F)
+125° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46852018
Zoro #
G621904098
UPC #
072053177435
Country of Origin
United States

Details

Max. Working Pressure (PSI)
100 psi
Color
Black
Body Material
EPDM - Type P
Max. Temp. (F)
+125° F

Description

RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.