Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8X50 4176HD COOL 175 THICK

  • Mfr # 41760859

  • Zoro # G721904172


product price: $27.69
/ea
Sold in multiples of 50 for $1,384.50

Key Features

Vacuum Rating
10 in Hg
Min. Bend Radius
8 in
Cover Material
EPDM - Type P
Tube Color
Black
Static Working Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41760859
Zoro #
G721904172
UPC #
072053214420
Country of Origin
Mexico

Dimensions

Min. Bend Radius
8 in
Inside Dia.
1.13 in
Exterior Dia.
1.63 in

Details

Vacuum Rating
10 in Hg
Cover Material
EPDM - Type P
Tube Color
Black
Static Working Pressure
175 psi
Cover Color
Black
Temp. Rating
-40° F to +125° F
Tube Material
EPDM - Type P

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.