
1-3/4X3FT 4169A COOL 75 SOFTWA
Mfr # 41690288
Zoro # G721903632
product price: $30.99
/eaSold in multiples of 3 for $92.97
Key Features
Vacuum Rating
1 in Hg
Cover Material
Chloroprene - Type A
Exterior Dia.
2.14 in
Tube Color
Black
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41690288
Zoro #
G721903632
UPC #
072053647235
Country of Origin
Mexico
Dimensions
Exterior Dia.
2.14 in
Inside Dia.
1.75 in
Details
Vacuum Rating
1 in Hg
Cover Material
Chloroprene - Type A
Tube Color
Black
Cover Color
Black
Static Working Pressure
75 psi
Temp. Rating
-40° F to +100° F
Tube Material
Nitrile - Type C
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.