Zoro Homepage

1-3/4X50 4175EC COOL 75

  • Mfr # 41750869

  • Zoro # G021903561


product price: $24.99
/ea
Sold in multiples of 50 for $1,249.50

Key Features

Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Inside Dia.
1.75 in
Min. Bend Radius
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750869
Zoro #
G021903561
UPC #
072053214246
Country of Origin
Mexico

Dimensions

Inside Dia.
1.75 in
Min. Bend Radius
15 in
Exterior Dia.
2.14 in

Details

Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Vacuum Rating
1 in Hg
Tube Color
Black
Cover Color
Black
Static Working Pressure
75 psi

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.