
1-3/4X5FT GS COOLANT AIR 75 HW
Mfr # 46852028
Zoro # G121903867
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Static Working Pressure
75 psi
Max. Temp.
+125° F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46852028
Zoro #
G121903867
UPC #
072053177473
Country of Origin
United States
Dimensions
Exterior Dia.
2.21 in
Inside Dia.
1.75 in
Min. Bend Radius
4 in
Details
Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Static Working Pressure
75 psi
Max. Temp.
+125° F
Color
Black
Min. Temp.
-40° F
Vacuum Rating
20 in Hg
Cover Color
Black
Description
RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.