Zoro Homepage

1-3/8X5FT GS COOLANT AIR 85 HW

  • Mfr # 46852022

  • Zoro # G721903663


product price: $339.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Vacuum Rating
25 in Hg
Tube Color
Black
Min. Bend Radius
3 in
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46852022
Zoro #
G721903663
UPC #
072053177756
Country of Origin
United States

Dimensions

Min. Bend Radius
3 in
Exterior Dia.
1.83 in
Inside Dia.
1.38 in

Details

Vacuum Rating
25 in Hg
Tube Color
Black
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Static Working Pressure
85 psi
Tube Material
EPDM - Type P
Cover Color
Black

Description

RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.