
1-5/8X3FT 4169A COOL 85 SOFTWA
Mfr # 41690280
Zoro # G021903813
product price: $29.99
/eaSold in multiples of 3 for $89.97
Key Features
Cover Color
Black
Tube Color
Black
Tube Material
Nitrile - Type C
Temp. Rating
-40° F to +100° F
Cover Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41690280
Zoro #
G021903813
UPC #
072053647228
Country of Origin
Mexico
Dimensions
Exterior Dia.
2.02 in
Inside Dia.
1.63 in
Details
Cover Color
Black
Tube Color
Black
Tube Material
Nitrile - Type C
Temp. Rating
-40° F to +100° F
Cover Material
Chloroprene - Type A
Vacuum Rating
2 in Hg
Static Working Pressure
85 psi
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.