Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8X50 4175EC COOL 88

  • Mfr # 41750867

  • Zoro # G221903699


product price: $24.55
/ea
Sold in multiples of 50 for $1,227.50

Key Features

Tube Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Static Working Pressure
88 psi
Vacuum Rating
2 in Hg
Inside Dia.
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750867
Zoro #
G221903699
UPC #
072053214239
Country of Origin
Mexico

Dimensions

Inside Dia.
1.63 in
Min. Bend Radius
15 in
Exterior Dia.
2.02 in

Details

Tube Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Static Working Pressure
88 psi
Vacuum Rating
2 in Hg
Cover Color
Black
Cover Material
EPDM - Type P
Tube Color
Black

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.